TSUBAKI

TSUBAKI GT4 Winner Roller Chain ISO 24B-1 Pitch 1.1/2" Simplex 5M Box

  • ERIKS:12765699
  • Manufacturer:8718472781731
Image 1
Image 2
Image 1
Image 2
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal. Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Save to list

€959.71/ per boxexcl. VAT

€1,161.25incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
GT4 WINNER
Type
BS 24B-1
Series
GT4 WINNER
Type
BS 24B-1
Norm
BS 228 - ISO 606 - DIN 8187
Pitch
1.1/2" in
ISO reference
24B-1
Material
Steel
Model
Simplex
Series
GT4 Winner