




€162.36/ per boxexcl. VAT
€196.46incl. VAT
23 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | GT4 WINNER |
Type | BS 10B-1 |
Series | GT4 WINNER |
Type | BS 10B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 5/8" in |
ISO reference | 10B-1 |
Material | Steel |
Inner width | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 14.7 mm |
Pin diameter | 5.08 mm |
Pin length | 20.8 mm |
Maximum inner plate width | 1.5 mm |
Maximum outer plate width | 1.5 mm |
Weight | 0.95 kg/m |
Model | Simplex |
Series | GT4 Winner |