




€143.04/ per boxexcl. VAT
€173.08incl. VAT
16 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | GT4 WINNER |
Type | BS 06B-1 |
Series | GT4 WINNER |
Type | BS 06B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 3/8" in |
ISO reference | 06B-1 |
Material | Steel |
Inner width | 5.72 mm |
Roller diameter | 6.35 mm |
Plate height | 8.2 mm |
Pin diameter | 3.28 mm |
Pin length | 15.1 mm |
Maximum inner plate width | 1.3 mm |
Maximum outer plate width | 1.3 mm |
Weight | 0.39 kg/m |
Model | Simplex |
Series | GT4 Winner |