




€92.00/ meterexcl. VAT
€111.32incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | GT4 WINNER |
Type | BS 05B-3 |
Series | GT4 WINNER |
Type | BS 05B-3 |
Norm | BS 228 - ISO 606 - DIN 8187 |
ISO reference | 05B-3 |
Material | Steel |
Inner width | 3 mm |
Roller diameter | 5 mm |
Plate height | 7.1 mm |
Pin diameter | 2.3 mm |
Maximum inner plate width | 0.75 mm |
Maximum outer plate width | 0.75 mm |
Transverse pitch | 5.64 mm |
Ultimate load | 11100 N |
Weight | 0.53 kg/m |
Model | Triplex |
Series | GT4 Winner |