




€485.14/ meterexcl. VAT
€587.02incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | G7 Standard |
Type | ANSI 80-4 |
Series | G7 Standard |
Type | ANSI 80-4 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1" in |
ANSI | 80-4 |
ISO reference | 16A-4 |
Material | Steel |
Inner width | 15.88 mm |
Roller diameter | 15.88 mm |
Plate height | 24.1 mm |
Pin diameter | 7.94 mm |
Maximum inner plate width | 3.2 mm |
Maximum outer plate width | 3.2 mm |
Ultimate load | 286000 N |
Weight | 10.5 kg/m |
Model | Quadruplex |
Series | Standard Roller Chain |