




€85.84/ meterexcl. VAT
€103.87incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | G7 Standard |
Type | ANSI 50-2 |
Series | G7 Standard |
Type | ANSI 50-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 5/8" in |
ANSI | 50-2 |
ISO reference | 10A-2 |
Material | Steel |
Inner width | 9.53 mm |
Roller diameter | 10.16 mm |
Plate height | 15 mm |
Pin diameter | 5.09 mm |
Maximum inner plate width | 2 mm |
Maximum outer plate width | 2 mm |
Transverse pitch | 18.1 mm |
Ultimate load | 48000 N |
Weight | 2.07 kg/m |
Model | Duplex |
Series | Standard Roller Chain |