




€128.38/ meterexcl. VAT
€155.34incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | G7 Standard |
Type | ANSI 40-3 |
Series | G7 Standard |
Type | ANSI 40-3 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1/2" in |
ANSI | 40-3 |
ISO reference | 08A-3 |
Material | Steel |
Inner width | 7.95 mm |
Roller diameter | 7.92 mm |
Plate height | 12 mm |
Pin diameter | 3.97 mm |
Maximum inner plate width | 1.5 mm |
Maximum outer plate width | 1.5 mm |
Transverse pitch | 14.4 mm |
Ultimate load | 53000 N |
Weight | 1.9 kg/m |
Model | Triplex |
Series | Standard Roller Chain |