




€2,299.88/ meterexcl. VAT
€2,782.85incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | G7 Standard |
Type | ANSI 240-2 |
Series | G7 Standard |
Type | ANSI 240-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3" in |
ANSI | 240-2 |
ISO reference | 48A-2 |
Material | Steel |
Inner width | 47.63 mm |
Roller diameter | 47.63 mm |
Plate height | 72.4 mm |
Pin diameter | 23.81 mm |
Maximum inner plate width | 9.5 mm |
Maximum outer plate width | 9.5 mm |
Transverse pitch | 87.8 mm |
Ultimate load | 1100800 N |
Weight | 48.1 kg/m |
Model | Duplex |
Series | Standard Roller Chain |