




€1,046.67/ meterexcl. VAT
€1,266.47incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | G7 Standard |
Type | ANSI 240-1 |
Series | G7 Standard |
Type | ANSI 240-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3" in |
ANSI | 240-1 |
ISO reference | 48A-1 |
Material | Steel |
Inner width | 47.63 mm |
Roller diameter | 47.63 mm |
Plate height | 72.4 mm |
Pin diameter | 23.81 mm |
Maximum inner plate width | 9.5 mm |
Maximum outer plate width | 9.5 mm |
Ultimate load | 550400 N |
Weight | 24.5 kg/m |
Model | Simplex |
Series | Standard Roller Chain |