




€1,981.91/ meterexcl. VAT
€2,398.11incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | G7 Standard |
Type | ANSI 200-3 |
Series | G7 Standard |
Type | ANSI 200-3 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 2.1/2" in |
ANSI | 200-3 |
ISO reference | 40A-3 |
Material | Steel |
Inner width | 38.1 mm |
Roller diameter | 39.68 mm |
Plate height | 60.3 mm |
Pin diameter | 19.85 mm |
Maximum inner plate width | 8 mm |
Maximum outer plate width | 8 mm |
Transverse pitch | 71.6 mm |
Ultimate load | 1280000 N |
Weight | 49.02 kg/m |
Model | Triplex |
Series | Standard Roller Chain |