




€1,635.82/ meterexcl. VAT
€1,979.34incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | G7 Standard |
Type | ANSI 180-3 |
Series | G7 Standard |
Type | ANSI 180-3 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 2.1/4" in |
ANSI | 180-3 |
ISO reference | 36A-3 |
Material | Steel |
Inner width | 35.72 mm |
Roller diameter | 35.71 mm |
Plate height | 54.2 mm |
Pin diameter | 17.46 mm |
Maximum inner plate width | 7.15 mm |
Maximum outer plate width | 7.15 mm |
Transverse pitch | 65.8 mm |
Ultimate load | 1010000 N |
Weight | 38.22 kg/m |
Model | Triplex |
Series | Standard Roller Chain |