




€495.86/ meterexcl. VAT
€599.99incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | G7 Standard |
Type | ANSI 180-1 |
Series | G7 Standard |
Type | ANSI 180-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 2.1/4" in |
ANSI | 180-1 |
ISO reference | 36A-1 |
Material | Steel |
Inner width | 35.72 mm |
Roller diameter | 35.71 mm |
Plate height | 54.2 mm |
Pin diameter | 17.46 mm |
Maximum inner plate width | 7.15 mm |
Maximum outer plate width | 7.15 mm |
Ultimate load | 308200 N |
Weight | 13.45 kg/m |
Model | Simplex |
Series | Standard Roller Chain |