




€745.61/ meterexcl. VAT
€902.19incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | G7 Standard |
Type | ANSI 160-2 |
Series | G7 Standard |
Type | ANSI 160-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 2" in |
ANSI | 160-2 |
ISO reference | 32A-2 |
Material | Steel |
Inner width | 31.75 mm |
Roller diameter | 28.58 mm |
Plate height | 48.2 mm |
Pin diameter | 14.29 mm |
Maximum inner plate width | 6.4 mm |
Maximum outer plate width | 6.4 mm |
Transverse pitch | 58.5 mm |
Ultimate load | 489200 N |
Weight | 20.04 kg/m |
Model | Duplex |
Series | Standard Roller Chain |