




€1,014.57/ meterexcl. VAT
€1,227.63incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | G7 Standard |
Type | ANSI 140-3 |
Series | G7 Standard |
Type | ANSI 140-3 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1.3/4" in |
ANSI | 140-3 |
ISO reference | 28A-3 |
Material | Steel |
Inner width | 25.4 mm |
Roller diameter | 25.4 mm |
Plate height | 42.2 mm |
Pin diameter | 12.71 mm |
Maximum inner plate width | 5.6 mm |
Maximum outer plate width | 5.6 mm |
Transverse pitch | 48.9 mm |
Ultimate load | 580000 N |
Weight | 22.2 kg/m |
Model | Triplex |
Series | Standard Roller Chain |