TSUBAKI

TSUBAKI Double Offset Link Nickel Plated ISO 10B-3 pitch 5/8" triplex

  • ERIKS:12620465
  • Manufacturer:8718472264944
Image 1
Image 2
Image 1
Image 2
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Save to list

€30.58/ pieceexcl. VAT

€37.00incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
NP
Type
BS 10B-3
Type
Double offset link
Pitch
5/8 in
Pitch
15.875 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Triplex
ISO reference
10B-3
Material
Steel
Suitable for
RS10B-NP-3