TSUBAKI

TSUBAKI Double Offset Link Nickel Plated ISO 08B-3 pitch 1/2" triplex

  • ERIKS:12620455
  • Manufacturer:8718472264791
Image 1
Image 2
Image 1
Image 2
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Save to list

€23.05/ pieceexcl. VAT

€27.89incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
NP
Type
BS 08B-3
Type
Double offset link
Pitch
1/2 in
Pitch
12.7 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Triplex
ISO reference
08B-3
Material
Steel
Suitable for
RS08B-NP-3