TSUBAKI

TSUBAKI Double Offset Link Neptune ISO 06B-1 pitch 3/8" simplex

  • ERIKS:13218614
  • Manufacturer:8718472782684
Image 1
Image 2
Image 1
Image 2
BS N.E.P. Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). N.E.P. Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Save to list

€12.71/ pieceexcl. VAT

€15.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
Neptune
Type
BS 06B-1
Type
Double offset link
Pitch
3/8 in
Pitch
9.525 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Simplex
ISO reference
06B-1
Material
Steel