




€5.12/ pieceexcl. VAT
€6.20incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | SS |
Type | ANSI 25-1 |
Type | Connecting link with spring clip |
Pitch | 1/4 in |
Pitch | 6.35 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Simplex |
ISO reference | 04C-1 |
ANSI | 25-1 |
Material | Stainless steel |
Suitable for | RS25-SS-1 |