
€8.26/ pieceexcl. VAT
€9.99incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | RS |
Type | BS 08B-3 |
Type | Connecting link with spring clip |
Pitch | 1/2 in |
Pitch | 12.7 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Triplex |
ISO reference | 08B-3 |
Material | Steel |
Suitable for | RS08B-3 |