TSUBAKI

TSUBAKI Connecting link with spring clip RS Standard ISO 05B-2 pitch 8mm duplex

  • ERIKS:12620295
  • Manufacturer:8718472022285
Image 1
Save to list

€6.38/ pieceexcl. VAT

€7.72incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
RS
Type
BS 05B-2
Type
Connecting link with spring clip
Pitch
8 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Duplex
ISO reference
05B-2
Material
Steel
Suitable for
RS05B-2