
€3.26/ pieceexcl. VAT
€3.94incl. VAT
68 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | RS |
Type | BS 05B-1 |
Type | Connecting link with spring clip |
Pitch | 8 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 05B-1 |
Material | Steel |
Suitable for | RS05B-1 |