
€20.42/ pieceexcl. VAT
€24.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | RS |
Type | ANSI 40-4 |
Type | Connecting link with spring clip |
Pitch | 1/2 in |
Pitch | 12.7 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Quadruplex |
ISO reference | 08A-4 |
ANSI | 40-4 |
Material | Steel |
Suitable for | RS40-4 |