
€20.71/ pieceexcl. VAT
€25.06incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | RS |
Type | ANSI 35-4 |
Type | Connecting link with spring clip |
Pitch | 3/8 in |
Pitch | 9.525 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Quadruplex |
ISO reference | 06C-4 |
ANSI | 35-4 |
Material | Steel |
Suitable for | RS35-4 |