TSUBAKI

TSUBAKI Connecting link with spring clip Nickel Plated ISO 10B-3 pitch 5/8" triplex

  • ERIKS:12620316
  • Manufacturer:8718472018356
Image 1
Image 2
Image 1
Image 2
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Save to list

€16.06/ pieceexcl. VAT

€19.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
NP
Type
BS 10B-3
Type
Connecting link with spring clip
Pitch
5/8 in
Pitch
15.875 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Triplex
ISO reference
10B-3
Material
Steel
Suitable for
RS10B-NP-3