TSUBAKI

TSUBAKI Connecting link with spring clip Nickel Plated ISO 06B-2 pitch 3/8" duplex

  • ERIKS:12620292
  • Manufacturer:8718472017618
Image 1
Image 2
Image 1
Image 2
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Save to list

€6.49/ pieceexcl. VAT

€7.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
NP
Type
BS 06B-2
Type
Connecting link with spring clip
Pitch
3/8 in
Pitch
9.525 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Duplex
ISO reference
06B-2
Material
Steel
Suitable for
RF06B-NP-2