




€7.46/ pieceexcl. VAT
€9.03incl. VAT
200 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | LAMBDA |
Type | BS 12B-1 |
Type | Connecting link with spring clip |
Pitch | 3/4 in |
Pitch | 19.05 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 12B-1 |
Material | Steel |
Suitable for | RS12B-LM-1 |