




€15.18/ pieceexcl. VAT
€18.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | SS |
Type | BS 16B-1 |
Type | Connecting link with splint |
Pitch | 1 in |
Pitch | 25.4 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 16B-1 |
Material | Stainless steel |
Suitable for | RS16B-SS-1 |