TSUBAKI

TSUBAKI Connecting link with splint Stainless steel ISO 12B-3 pitch 3/4" triplex

  • ERIKS:12620331
  • Manufacturer:8718472016888
Image 1
Image 2
Image 1
Image 2
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Save to list

€30.80/ pieceexcl. VAT

€37.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
SS
Type
BS 12B-3
Type
Connecting link with splint
Pitch
3/4 in
Pitch
19.05 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Triplex
ISO reference
12B-3
Material
Stainless steel
Suitable for
RS12B-SS-3