
€175.63/ pieceexcl. VAT
€212.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | RS |
Type | BS 40B-2 |
Type | Connecting link with splint |
Pitch | 2 1/2 in |
Pitch | 63.5 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Duplex |
ISO reference | 40B-2 |
Material | Steel |
Suitable for | RS40B-2 |