
€225.62/ pieceexcl. VAT
€273.00incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | RS |
Type | ANSI 180-3 |
Type | Connecting link with splint |
Pitch | 2.25 in |
Pitch | 57.15 mm |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Model | Triplex |
ISO reference | 36A-3 |
ANSI | 180-3 |
Material | Steel |
Suitable for | RS180-3 |