

€34.80/ pieceexcl. VAT
€42.11incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TRIPLE R |
Code digit | X-30 |
Size | 30 |
Filter fineness | 5 µm |
ß-ratio | 75 |
Length of filter element | 114 mm |
Outer Diameter | 104 mm |