

€197.00/ pieceexcl. VAT
€238.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TRIPLE R |
Code digit | WG-100 |
Size | 100 |
Filter fineness | 10 + 5 µm |
Length of filter element | 114 mm |
Outer Diameter | 179 mm |