

€52.50/ pieceexcl. VAT
€63.53incl. VAT
15 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TRIPLE R |
Code digit | E-50 |
Size | 50 |
Filter fineness | 3 µm |
ß-ratio | 75 |
Length of filter element | 114 mm |
Outer Diameter | 143 mm |