TRICOFLEX

TRICOFLEX Hose Tricoclair AL coil=50m 10x3

  • ERIKS:10067157
Image 1
Save to list

€3.25/ meterexcl. VAT

€3.93incl. VAT

Sold per: 50Min. order: 50

750 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRICOFLEX
Internal diameter
10 mm
Wall thickness
16 mm
Roller length
50 m
Maximum operating pressure
60 bar