TRICOFLEX

TRICOFLEX Hose Tricoclair AL coil=25m 32x5

  • ERIKS:13107246
Image 1
Save to list

€16.13/ meterexcl. VAT

€19.52incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRICOFLEX
Internal diameter
32 mm
Wall thickness
5 mm
With spiral
Yes
Hose material
PVC
Maximum operating pressure at 20 °C
12 bar