TRICOFLEX

TRICOFLEX Hose Thermoclean 100 coil=40m 19x4,5

  • ERIKS:12701857
  • Manufacturer:3506111456844
Image 1
Save to list

€13.75/ meterexcl. VAT

€16.64incl. VAT

Sold per: 20Min. order: 20

120 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRICOFLEX
Type
THERMOCLEAN 100
Internal diameter
19 mm
Wall thickness
4.5 mm
Outer Diameter
28 mm
Maximum operating pressure
30 bar
Minimum bending radius
115 mm
Roll length
40 m
Material of inner wall
PVC
Temperature range
from -15 to 100 °C