TRICOFLEX

TRICOFLEX Hose Thermoclean 100 coil=40m 16x4,5

  • ERIKS:12701859
Image 1
Save to list

€7.85/ meterexcl. VAT

€9.50incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRICOFLEX
Type
THERMOCLEAN 100
Internal diameter
16 mm
Wall thickness
4.5 mm
Outer Diameter
25 mm
Maximum operating pressure
30 bar
Minimum bending radius
95 mm
Roll length
40 m
Material of inner wall
PVC
Temperature range
from -15 to 100 °C