TRELLEBORG

TRELLEBORG Rubber hose Citerdial, I.D. 25x5.5, roll=40m

  • ERIKS:12493797
Image 1
Food hose for suction and delivery of tank trucks. Suitable for transfer milk, juice, alcohol up to 96%, beer and wine. Tube: white NR rubber, smooth. Reinforcement: braided textile fabrics, steel spiral. Cover: blue NR rubber, cloth impression. White text: CITERDIAL - ND - WP 6 bar - week/year - Made in France. Working pressure: 6 bar. Temperature range: -30 °C to +80 °C continuous, CIP and SIP to 110 °C during max. 10 minutes. Connections: DIN 11851, DIN 11864, SMS, IDF, etc. Assembly: sanitary swaged ferrules or Flexoline safety clamps.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRELLEBORG
Type
Citerdial
Internal diameter
25 mm
Wall thickness
5.5 mm
Outer Diameter
36 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
50 mm
Roll length
40 m
Material of inner wall
NR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No