TRELLEBORG

TRELLEBORG Rubber hose Alcodial, roll=40m, I.D. 51x6

  • ERIKS:12552493
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRELLEBORG
Type
Alcodial
Internal diameter
51 mm
Wall thickness
5.75 mm
Outer Diameter
63 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
112 mm
Roll length
40 m
Weight
1.8 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No