TRANSAIR

TRANSAIR flexibele slang 1001E63 00 08 D63x1,40M

  • ERIKS:12137510
Image 1
Save to list

€562.66/ pieceexcl. VAT

€680.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRANSAIR
Series
1001E
Internal diameter
63 mm
Outer diameter
79 mm
Maximum operating pressure at 20 °C
13 bar
Temperature range
from -20 to 60 °C
Roller length
1.4 m