
€141.10/ pieceexcl. VAT
€170.73incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TRANSAIR |
Series | 1003A |
Material | Aluminium |
Outer pipe diameter | 63 mm |
Commercial length | 3 m |