
€54.26/ pieceexcl. VAT
€65.65incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TRANSAIR |
Series | 1003A |
Material | Aluminium |
Outer pipe diameter | 25 mm |
Commercial length | 3 m |