TRACTEL

TRACTEL Tripod with 2 sets of PPE sheaves

  • ERIKS:13542334
Image 1
Adjustable telescopic feet with pivoting sole plate. Easy to install without use of any tools.

Temporary anchor point complying with the requirements of the EN 795 B standard designed to receive:

Fall arresters complying with the requirements of the EN 360 standard
Rescue lifting devices per EN 1496 A or B class
Devices for working suspended on rope
Lifting anchor point complying with machinery standards 98/37/CE. Capacity 250 kg, with strap 500 kg.

Height: min. 1.78m - max. 2.73m
Width: min. 1.30m - max. 1.87m
Weight: 17 kg.
Save to list

€1,843.56/ pieceexcl. VAT

€2,230.71incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRACTEL