TRACTEL

TRACTEL Stop end RLX Ø14mm rope 15m M10

  • ERIKS:14238468
Image 1
RLX anchor line, Poyamide fibre rope, ø 14 mm
Choose the right anchor line to use the Stopfor fall arrester. Available in 2 models and different lengths, depending on the application.

Features RLX line:
Complies with the EN 353-2 standard
Suitable for use with Stopfor B, Stopfor SL, Stopfor BF and Stopfor MSP
2 models available in different lengths
1 model is equipped with an M10 connector on the top and a stopper on the other side.
1 model is equipped with a loop at the top and a stopper at the bottom.
Type: stitched
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRACTEL