TRACTEL

TRACTEL Fall arrest Blocfor 6 ESD 150kg

  • ERIKS:13365944
Image 1
High Capacity range 150 kg meeting CNB/P/11.062 standard
Meets EN 360 and CNB/P/11.060 standard for working on edges with a minimum radius of curvature of 0.5 mm
Fall protection device with ESD technology, suitable for working on roofs
Can be used vertically or with a standard deviation of 20° from vertical
Can be used horizontally without a lanyard between the end of the strap and the harness
Flexible uncoiling system that does not shock during movement It can be used horizontally without a lifeline between the end of the strap and the harness
Flexible uncoiling system that does not shock during movements of the user
Efficient system that locks automatically in the event of a fall, thus limiting the total height of the fall
Includes ESD (Energy System Dissipater) technology which allows the equipment to absorb a fall, even when the strap is fully unrolled
Integrated fall indicator
Length 6 metres, version with strap material
Lightweight
Casing made of polyamide reinforced with ABS fibre
Standard M47 swivel hook at the end of the fall arrest device
Save to list

€381.78/ pieceexcl. VAT

€461.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRACTEL