TRACTEL

TRACTEL Elastic Webbing Lanyard LSE 2-10-10 Length 2M

  • ERIKS:14238437
Image 1
LSE safety line made of elastic strap material
Complies with EN 354 standard
Length: 1.5 or 2 metres
Without shock absorber
Couplings: loops, M10, M41, M51, M53

The LSE is a safety line consisting of a strap of rigid polyester fibre woven on a core of elastic fibre. This elastic fibre has stretching properties that allow the safety line to stretch up to a third of its compressed length. This gives the LSE the advantage of being more compact and therefore more comfortable to use, compared to standard safety lines.

The outer webbing, made of polyester fibres woven onto a core of elastic fibres, gives the LSE excellent abrasion and cut resistance when it comes into contact with a sharp edge.

Use LSE lines for area limiting work
LSE safety lines are used to prevent the user from entering a fall hazard zone (area-limiting work). These lines form a connecting element between the harness and the anchor point without a fall arrest system (fall arrestor). These lines should never stop a fall. The length must be chosen so that the user cannot fall into a fall situation in any way.
Save to list

€70.90/ pieceexcl. VAT

€85.79incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRACTEL