TRACTEL

TRACTEL Comfort strap

  • ERIKS:12762305
Image 1
The Comfort Strap is an accessory designed to be used in conjunction with a harness.

The accessory consists of a strap that is attached to the harness at the waist. In the event of a fall, the user deploys the Comfort Strap by opening the pouch and placing their feet in the shaped footrest.

The pressure exerted by the harness on the user's legs is relieved when the user stretches his body on the footrest.

Features comfort-strap
Wear-resistant bag with zip, diameter 80 mm, thickness 40 mm.
Strap is made of polyamide and adjustment buckle is made of galvanised sheet steel
Easily adjustable up to 1.2 m, depending on the height of the user
Weight: 100 grams
User manual included in the bag
Quick and easy to attach to the harness
Suitable for any Tractel harness
Save to list

€38.18/ pieceexcl. VAT

€46.20incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRACTEL