

€22.38/ pieceexcl. VAT
€27.08incl. VAT
4 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TR |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 97 mm |
Height | 89 mm |
Shaft height | 62 mm |
Bearing | UC205 |
Housing | T205 |