

€37.49/ pieceexcl. VAT
€45.36incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TR |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 189 mm |
Height | 105.5 mm |
Shaft height | 54 mm |
Centre distance of mounting holes | 146 mm |
Bearing | UC209 |
Housing | P209 |