

€14.38/ pieceexcl. VAT
€17.40incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TR |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 127 mm |
Height | 63.8 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 96 mm |
Bearing | UC204 |
Housing | P204 |